Overview
Mfr description
2404-L-05-04 STRAIGHT MJ-MP LONG
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/4 in, 5/16 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-20 UNF, 1/4-18 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/4 in, 5/16 in
- End 2 Thread1/2-20 UNF, 1/4-18 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data