Overview
Mfr description
2404-L-32-32 STRAIGHT MJ-MP LONG
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Pipe
- End 1 Size2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread2-1/2-12 UN, 2-11-1/2 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size2 in
- End 2 Thread2-1/2-12 UN, 2-11-1/2 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data