Overview
Mfr description
2502-08-08-B
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-14 NPTF, 3/4-16 UNF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size1/2 in
- End 2 Thread1/2-14 NPTF, 3/4-16 UNF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2502
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data