Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male JIC
- End 1 Thread3/4-16 UNF, 3/8-18 NPTF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Thread3/4-16 UNF, 3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series2405
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)