Motion
2405-12-12-B
MJ-FP Straight
MI ITEM #02481946
MFR #2405-12-12-B
Your Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-FP Straight
MI ITEM #02481946
MFR #2405-12-12-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$54.10/each(List $74.66)

Overview

Mfr description
2405-12-12-B

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • End 1 Size
    3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 2 Size Type
    3/4 JIC 37°
  • Material
    Brass
  • Weight
    0.01 lbs
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text