Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male JIC
- End 1 Thread1-11-1/2 NPTF, 1-5/16-12 UN
- End 2 StyleFemale Pipe, Male JIC
- End 2 Thread1-11-1/2 NPTF, 1-5/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series2405
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)