Motion
2503-06-04-B
2503-06-04-B
MI ITEM #02481972
MFR #2503-06-04-B
Your Price$19.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2503-06-04-B
MI ITEM #02481972
MFR #2503-06-04-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.26/each(List $26.57)

Overview

Mfr description
2503-06-04-B

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in, 3/8 in
  • End 1 Size Type
    1/4 NPTF, 3/8 JIC 37°
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 NPTF, 3/8 JIC 37°
  • Material
    Brass
  • Weight
    0.08 lbs
  • Description Keyword
    3/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text