Overview
Mfr description
2503-16-16-B
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-11-1/2 NPTF, 1-5/16-12 UN
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1 in
- End 2 Thread1-11-1/2 NPTF, 1-5/16-12 UN
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2503
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data