Overview
Mfr description
0318-10-B
Specifications
- Adapter TypeJIC Nut
- End 1 StyleJIC 37° Flare
- End 1 Size5/8 in
- End 1 Thread(SAE) 7/8–14
- MaterialBrass
- Description Keyword5/8 in JIC 37° Flare
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0318
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data