Motion
0318-16-B
JIC Tube Nut
MI ITEM #02481989
MFR #0318-16-B
Price$52.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Tube Nut
MI ITEM #02481989
MFR #0318-16-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.69/each

Specifications

Dimensions

  • End 1 Size
    1 in

Details

  • Adapter Type
    Nut
  • End 1 Style
    JIC Tube Nut
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    0318

Overview

Mfr description
0318-16-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text