Motion
5406-SHP-02
Male Pipe Plug - 1/8-27 NPTF Thread, Steel
Mi Item #02481997
MFR #5406-SHP-02
Price$5.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe Plug - 1/8-27 NPTF Thread, Steel
Mi Item #02481997
MFR #5406-SHP-02

Mfr description
5406-SHP-02
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.17/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)