Motion
2406-10-16
2406-10-16 STRAIGHT REDUCER FJ-MJ
MI ITEM #02482009
MFR #2406-10-16
Your Price$44.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2406-10-16 STRAIGHT REDUCER FJ-MJ
MI ITEM #02482009
MFR #2406-10-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.20/each(List $60.99)

Overview

Mfr description
2406-10-16 STRAIGHT REDUCER FJ-MJ

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female JIC 37° Flare
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1 in, 5/8 in
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1 in, 5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 2 Size Type
    1 JIC 37°
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    5/8 in Female JIC 37° Flare x 1 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2406
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text