Overview
Mfr description
6701-10-10
Specifications
- Adapter Type90° Swept Elbow
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Size5/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/8-14 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Size5/8 in
- End 2 Thread7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6701
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data