Motion
1902-08
Hydraulic Hose & Accessorie - 62, 8, Steel
Mi Item #02482019
MFR #1902-08
Price$38.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose & Accessorie - 62, 8, Steel
Mi Item #02482019
MFR #1902-08

Mfr description
1902-08 FLANGE KIT CODE 62 SAE #J518
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.40/each

Specifications

Dimensions

  • Flange Plate Size
    8

Details

  • Body Material
    Steel
  • Flange Code
    62
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)