Specifications
Dimensions
- End 1 Size1/4 in, 1/8 in
- End 2 Size1/4 in, 1/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male JIC
- End 1 Thread7/16-20 UNF, G - 1/8-28
- End 2 StyleFemale British Standard Pipe Parallel, Male JIC
- End 2 Thread7/16-20 UNF, G - 1/8-28
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7003
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)