Motion
7003-16-16
Straight Adapter - 1 in Female British Standard Pipe Parallel x 1 in Male JIC 37° Flare
Mi Item #02482030
MFR #7003-16-16
Price$76.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Female British Standard Pipe Parallel x 1 in Male JIC 37° Flare
Mi Item #02482030
MFR #7003-16-16

Mfr description
7003-16-16 MJ-FBSPP STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.05/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 BSPP
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°
  • Hex Body
    41.0
  • Overall Length
    59.7
  • Thread Depth
    21.44
  • Thread Size 2
    1-11
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare
  • Description Keyword
    1 in Female British Standard Pipe Parallel x 1 in Male JIC 37° Flare
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1–11
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7003
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)