Motion
1901-08
Hydraulic Hose & Accessorie - 61, 8, Steel
Mi Item #02482033
MFR #1901-08
Price$23.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose & Accessorie - 61, 8, Steel
Mi Item #02482033
MFR #1901-08

Mfr description
1901-08 FLANGE KIT CODE 61 SAE #J518
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.79/each

Specifications

Dimensions

  • Flange Plate Size
    8

Details

  • Body Material
    Steel
  • Flange Code
    61
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)