Motion
1901-12
2 Piece Split Flange Kit - SAE, Code 61, 3/4 in, Steel
Mi Item #02482034
MFR #1901-12
Price$27.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece Split Flange Kit - SAE, Code 61, 3/4 in, Steel
Mi Item #02482034
MFR #1901-12

Mfr description
1901-12 FLANGE KIT CODE 61 SAE #J518
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.90/each

Specifications

Dimensions

  • Flange Plate Size
    3/4 in
  • Weight
    0.62 lbs

Details

  • Body Material
    Steel
  • Fitting Series Included
    1901
  • Flange Code
    Code 61
  • Number Of Bolts
    4
  • Standards Met
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)