Specifications
Dimensions
- Flange Plate Size1-1/2 in
- Weight1.58 lbs
Details
- Body MaterialSteel
- Fitting Series Included1901
- Flange CodeCode 61
- Number Of Bolts4
- Standards MetSAE
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)