Specifications
Dimensions
- End 1 Size1 in, 1-1/4 in
- End 1 Size Type1 NPTF, 1-1/4 FFOR
- End 2 Size1 in, 1-1/4 in
- Weight1.36 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
- Description Keyword1-1/4 in Male Flat Face O-Ring x 1 in Male Pipe Rigid
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-11/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2501
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)