1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
907189
HDA 4775-A-5000-000(PSI)
MI ITEM #
02482061
MFR #
907189
Price
$1,296.82
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
HYDAC CORP 907189
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
907189
HDA 4775-A-5000-000(PSI)
MI ITEM #
02482061
MFR #
907189
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,296.82
/each
Qty
Add to Cart
Specifications
Details
Electrical Connection
Male EN175301-803 3 Pole
Output
4 to 20 mA
Pressure Range
11600 to 5000 psi
Seal Material
Fluorocarbon Elastomer (FKM)
Series
HDA 4700
Overview
Mfr description
HDA 4775-A-5000-000(PSI)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought