Motion
P2B-GTM-200

DODGE
P2B-GTM-200

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02482156
MFR #P2B-GTM-200
Price$457.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTM-200

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02482156
MFR #P2B-GTM-200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$457.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bolt Center To Center Length
    6.3800 to 7.4400 in
  • Bore Diameter
    2 in
  • Bore Length
    1.93 in
  • Take Up Frame Size
    LD-40,TS-300

Details

  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    129224
  • Max Rpm
    4300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475879694

Overview

Mfr description
P2B-GTM-200 PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought