Motion
P2B-GT-14

DODGE
P2B-GT-14

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02482179
MFR #P2B-GT-14
Price$583.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GT-14

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02482179
MFR #P2B-GT-14

Mfr description
P2B-GT-14 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.43/each

Specifications

Dimensions

  • Base Height
    3.0000 in
  • Base To Bore Centerline
    3.0000 in
  • Bolt Center To Center Length
    7.5000 to 8.5000 in
  • Bore Length
    2.39 in
  • Inner Race Width
    2.3900 in
  • Length Through Bore
    2.3900 in
  • Max Bolt Hole Spacing
    8.5000 in
  • Min Bolt Hole Spacing
    7.5000 in
  • Outer Diameter Type
    Spherical
  • Take Up Frame Size
    LD-45,TS-300
  • Weight
    9.43 lbs

Details

  • Additional Details
    Built on demand (BOD)
  • Bearing Insert Material
    Steel
  • Bearing Series
    214 Series
  • Bearing Type
    Ball
  • Closure Type
    Single Lip Seal
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    13995 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Grip-Tight Adapter
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    129430
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13995 lbf
  • Radial Static Load Capacity
    9838 lbf
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single-Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    214
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Adapter Sleeve Mount
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475881567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)