Motion
P2B-GTB-104

DODGE
P2B-GTB-104

Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02482223
MFR #P2B-GTB-104
Price$250.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTB-104

Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02482223
MFR #P2B-GTB-104

Mfr description
P2B-GTB-104 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.52/each

Specifications

Dimensions

  • Base Height
    1.8110 in
  • Base To Bore Centerline
    1.8100 in
  • Bolt Center To Center Length
    4.6800 to 5.4400 in
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Bore Length
    1.71 in
  • Inner Race Width
    1.7100 in
  • Inside Diameter
    1.2500 in
  • Length Through Bore
    1.7100 in
  • Max Bolt Hole Spacing
    5.4400 in
  • Min Bolt Hole Spacing
    4.6800 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    1.2500 in
  • Take Up Frame Size
    LD-20,TS-250
  • Weight
    3.47 lbs

Details

  • Additional Details
    Sensor Ready (Adapter Required)
  • Bearing Insert Material
    Steel
  • Bearing Type
    Ball
  • Closure Type
    Single Lip Seal
  • Compatible Frame Series
    207
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Grip-Tight Adapter
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    129190
  • Material
    Cast Iron
  • Max Rpm
    6300 rpm
  • Maximum Speed
    6300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single-Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    207
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Grip Tight Adapter
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475881383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)