Motion
P2B-GTB-50M

DODGE
P2B-GTB-50M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02482243
MFR #P2B-GTB-50M
Price$382.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTB-50M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02482243
MFR #P2B-GTB-50M

Mfr description
P2B-GTB-50M PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    55.63 mm
  • Bolt Center To Center Length
    6.0000 to 6.6800 in
  • Bore Diameter
    50 mm
  • Bore Length
    1.94 in
  • Take Up Frame Size
    LD-30,TS-300

Details

  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    129045
  • Maximum Speed
    4800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475882885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)