Motion
TB-GT-110L

DODGE
TB-GT-110L

Pillow Block Ball Bearing Unit - Tapped Base, 1-5/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02482267
MFR #TB-GT-110L
Price$394.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-GT-110L

Pillow Block Ball Bearing Unit - Tapped Base, 1-5/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02482267
MFR #TB-GT-110L

Mfr description
TB-GT-110L PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bore Diameter
    1-5/8 in
  • Bore Length
    1.94 in

Details

  • Bearing Type
    Ball Bearing
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    129286
  • Maximum Speed
    5300 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475884131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)