Motion
F2B-GT-010

DODGE
F2B-GT-010

Flange-Mount Ball Bearing Unit - 5/16 in Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #02482280
MFR #F2B-GT-010
Price$125.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-GT-010

Flange-Mount Ball Bearing Unit - 5/16 in Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #02482280
MFR #F2B-GT-010

Mfr description
F2B-GT-010 FLG
  • The 2-bolt flange configuration allows for easy mounting and alignment, ensuring reliable operation in various setups.
  • Made from high-grade steel, this bearing offers superior resistance to wear and corrosion, extending its lifespan in demanding environments.
  • With a dynamic load rating of [insert specific rating if known], this bearing is capable of handling substantial loads while maintaining smooth operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.59/each

Specifications

Dimensions

  • Bore Diameter  
    5/16 in
  • Bore Length
    1.29 in
  • Max Bolt Hole Spacing
    6.1900 in
  • Min Bolt Hole Spacing
    6.1900 in
  • Weight
    0.87 lbs

Details

  • Bearing Type
    Grip Tight Adapter Ball Bearing
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    2158 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    129302
  • Maximum Speed
    12000 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    1079 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475885220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)