Motion
F2B-GT-203

DODGE
F2B-GT-203

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange Mount, Adapter Mounted Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #02482298
MFR #F2B-GT-203
Your Price$458.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-GT-203

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange Mount, Adapter Mounted Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #02482298
MFR #F2B-GT-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$458.66/each(List $528.36)

Overview

Mfr description
F2B-GT-203 FLG
  • The 2-bolt flange configuration allows for easy mounting and alignment, ensuring reliable operation in various setups.
  • Made from high-grade steel, this bearing offers superior resistance to wear and corrosion, extending its lifespan in demanding environments.
  • With a dynamic load rating of [insert specific rating if known], this bearing is capable of handling substantial loads while maintaining smooth operation.
  • Equipped with a [insert type of seal, e.g., rubber or metal], it provides excellent protection against contaminants, which enhances its reliability in harsh operating conditions.
  • The bearing features a bore diameter of [insert diameter], making it compatible with a wide range of shafts for versatile applications
  • Perfect for use in conveyors, fans, and other rotating equipment where dependable performance is critical.
  • Suitable for various automotive applications, including in chassis and drivetrain components, where precision and durability are paramount.
  • Ideal for use in farming machinery, providing the necessary strength and reliability for heavy-duty operations.
  • The bearing minimizes friction and wear, allowing for smoother operation and improved efficiency.
  • Its robust construction ensures long-lasting reliability, reducing the need for frequent replacements and maintenance.
  • With its 2-bolt flange design, this bearing is adaptable to different mounting configurations, making it suitable for a wide range of applications.

Specifications

  • Bearing Type
    Grip Tight Adapter Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Bore Shape
    Round
  • Country of Origin
    US
  • Bore Type
    Straight
  • Bore Length
    1.93 in
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Steel
  • Maximum Speed
    4300 rpm
  • Sensor Ready
    Adapter Required
  • Manufacturer Catalog Number
    129319
  • Max Bolt Hole Spacing
    7.2500 in
  • UPC_NO
    782475887446
  • Weight
    6.88 lbs
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    6588 lbf
  • Min Bolt Hole Spacing
    7.2500 in
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text