Motion
INS-GT-008

DODGE
INS-GT-008

Ball Insert Bearing - 1/2 in ID
MI ITEM #02482488
MFR #INS-GT-008
Price$136.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-008

Ball Insert Bearing - 1/2 in ID
MI ITEM #02482488
MFR #INS-GT-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.88/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in

Details

  • Dynamic Load Capacity
    2158 lbf
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    129774
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    1079 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475896073

Overview

Mfr description
INS-GT-008 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought