Overview
Mfr description
INS-GT-010 BRG
Specifications
- Bore Diameter
- Locking DeviceAdapter Mount
- Max Rpm12000 rpm
- Seal TypeSingle-Lip Contact
- Housing TypeInsert
- Dynamic Load Capacity2158 lbf
- Maximum Speed12000 rpm
- Static Load Capacity1079 lbf
- Manufacturer Catalog Number129775
- UPC_NO782475896080
- RelubricatableYes
- Type Of BearingBall
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data