Motion
INS-GT-111

DODGE
INS-GT-111

Ball Insert Bearing - 1-11/16 in ID
MI ITEM #02482502
MFR #INS-GT-111
Price$217.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-111

Ball Insert Bearing - 1-11/16 in ID
MI ITEM #02482502
MFR #INS-GT-111

Mfr description
INS-GT-111 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.95/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in

Details

  • Dynamic Load Capacity
    7891 lbf
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    129788
  • Max Rpm
    5300 rpm
  • Maximum Speed
    5300 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    4906 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475896813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)