Specifications
Dimensions
- Bore Diameter1-15/16 in
Details
- Dynamic Load Capacity7891 lbf
- Housing TypeInsert
- Locking DeviceAdapter Mount
- Manufacturer Catalog Number129790
- Max Rpm4800 rpm
- Maximum Speed4800 rpm
- Product TypeBall Insert Bearings
- RelubricatableYes
- Seal TypeSingle-Lip Contact
- Static Load Capacity5213 lbf
- Type Of BearingBall
- UPC_NO782475896844
Overview
Mfr description
INS-GT-115 BRG