Motion
INS-GT-215

DODGE
INS-GT-215

Ball Insert Bearing - 2-15/16 in ID
MI ITEM #02482510
MFR #INS-GT-215
Your Price$681.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-215

Ball Insert Bearing - 2-15/16 in ID
MI ITEM #02482510
MFR #INS-GT-215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$681.57/each(List $711.52)

Overview

Mfr description
INS-GT-215 BRG

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mount
  • Max Rpm
    3200 rpm
  • Seal Type
    Single-Lip Contact
  • Housing Type
    Insert
  • Dynamic Load Capacity
    14872 lbf
  • Maximum Speed
    3200 rpm
  • Static Load Capacity
    11108 lbf
  • Manufacturer Catalog Number
    129795
  • UPC_NO
    782475896943
  • Relubricatable
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought