Motion
INS-GT-45M

DODGE
INS-GT-45M

Ball Insert Bearing - 45 mm ID
MI ITEM #02482515
MFR #INS-GT-45M
Price$217.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-45M

Ball Insert Bearing - 45 mm ID
MI ITEM #02482515
MFR #INS-GT-45M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.95/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm

Details

  • Dynamic Load Capacity
    7891 lbf
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    129802
  • Max Rpm
    5300 rpm
  • Maximum Speed
    5300 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    4906 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475896837

Overview

Mfr description
INS-GT-45M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought