Motion
INS-GTM-207

DODGE
INS-GTM-207

Ball Insert Bearing - 2-7/16 in ID
Mi Item #02482532
MFR #INS-GTM-207
Price$430.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GTM-207

Ball Insert Bearing - 2-7/16 in ID
Mi Item #02482532
MFR #INS-GTM-207

Mfr description
INS-GTM-207 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.46/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in

Details

  • Dynamic Load Capacity
    13995 lbf
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    129818
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    9838 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475897063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)