Motion
INS-GTM-208

DODGE
INS-GTM-208

Ball Insert Bearing - 2-1/2 in ID
MI ITEM #02482533
MFR #INS-GTM-208
Price$511.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GTM-208

Ball Insert Bearing - 2-1/2 in ID
MI ITEM #02482533
MFR #INS-GTM-208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$511.25/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in

Details

  • Dynamic Load Capacity
    13995 lbf
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    129819
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    9838 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475897070

Overview

Mfr description
INS-GTM-208 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought