Motion
INS-GTM-215

DODGE
INS-GTM-215

Ball Insert Bearing - 2-15/16 in ID
MI ITEM #02482535
MFR #INS-GTM-215
Your Price$741.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GTM-215

Ball Insert Bearing - 2-15/16 in ID
MI ITEM #02482535
MFR #INS-GTM-215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$741.66/each(List $889.99)

Overview

Mfr description
INS-GTM-215 BRG

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mount
  • Max Rpm
    3000 rpm
  • Seal Type
    Single-Lip Contact
  • Housing Type
    Insert
  • Dynamic Load Capacity
    17407 lbf
  • Maximum Speed
    3000 rpm
  • Static Load Capacity
    13102 lbf
  • Manufacturer Catalog Number
    129821
  • UPC_NO
    782475897100
  • Relubricatable
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought