Motion
INS-GT-05

DODGE
INS-GT-05

Ball Insert Bearing - Straight Bore, 2.0472 in OD, Medium Duty, Adapter Mount Locking
Mi Item #02482541
MFR #INS-GT-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-05

Ball Insert Bearing - Straight Bore, 2.0472 in OD, Medium Duty, Adapter Mount Locking
Mi Item #02482541
MFR #INS-GT-05

Mfr description
INS-GT-05 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    2.0472 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    129518
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Seal Type
    Single-Lip Contact
  • Series
    205
  • Type Of Bearing
    Ball
  • UPC_NO
    782475867912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)