Motion
INS-GT-12 (RESALE)

DODGE
INS-GT-12 (RESALE)

Ball Insert Bearing - 3/4 in ID
Mi Item #02482548
MFR #INS-GT-12 (RESALE)
Price$305.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-12 (RESALE)

Ball Insert Bearing - 3/4 in ID
Mi Item #02482548
MFR #INS-GT-12 (RESALE)

Mfr description
INS-GT-12 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$305.17/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    11791 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Type
    Insert
  • Insert Material
    Steel
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    129525
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11791 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Standoff Included
    No
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475882496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)