Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Locking DeviceAdapter Mount
- Product TypeBall Insert Bearings
- RelubricatableYes
- Type Of BearingBall
- UPC_NO782476323561
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)