Motion
2406-05-06
Reducer - 5/16 in Female JIC 37° Flare x 3/8 in Male JIC 37° Flare, Steel
Mi Item #02482677
MFR #2406-05-06
Price$10.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer - 5/16 in Female JIC 37° Flare x 3/8 in Male JIC 37° Flare, Steel
Mi Item #02482677
MFR #2406-05-06

Mfr description
2406-05-06 STRAIGHT REDUCER FJ-MJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.06/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 1 Size Type
    5/16 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    5/16 in Female JIC 37° Flare x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)