Motion
LA049PFXL
Dexi-Task™ Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.7 mil Thick, Blue Color
Mi Item #02482695
MFR #LA049PFXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexi-Task™ Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.7 mil Thick, Blue Color
Mi Item #02482695
MFR #LA049PFXL

Mfr description
LA049PF/XL PWDR FRE NITRL GLV 5MIL 9"XL
  • Provides more puncture resistance than natural rubber latex or vinyl gloves
  • 5mil thickness
  • Color: Blue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    24 cm
  • Thickness
    4.7 mil

Details

  • Application
    Food Processing, Medical/Exam Grade
  • Color
    Blue
  • Cuff Type
    Beaded
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Dexi-Task™"
  • Standards Met
    FDA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    00821812650449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)