Motion
RCH206

ENERPAC
RCH206

Single-Acting, 23.6 ton Capacity, 6.1000 in Stroke, 12.0500 in Retracted, 18.1100 in Extended
MI ITEM #02482735
MFR #RCH206
Price$3,384.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RCH206

Single-Acting, 23.6 ton Capacity, 6.1000 in Stroke, 12.0500 in Retracted, 18.1100 in Extended
MI ITEM #02482735
MFR #RCH206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,384.14/each

Specifications

Dimensions

  • Extended Height
    18.1100 in
  • Retracted Height
    12.0500 in
  • Stroke  
    6.1000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    23.6 ton
  • Oil Capacity
    28.6700 in³

Overview

Mfr description
RCH 206 CYLINDER 20 TON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought