Motion
NCQ2B32-10DM
CYL, COMPACT, NPT *LQA
MI ITEM #02482842
MFR #NCQ2B32-10DM
Price$46.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, COMPACT, NPT *LQA
MI ITEM #02482842
MFR #NCQ2B32-10DM

Mfr description
NCQ2B32-10DM CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.35/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    45 mm
  • Overall Length
    52.7 mm
  • Overall Width
    49.5 mm
  • Port Size
    1/8 NPT
  • Pull Force At 100 Psi
    93.5 lbf
  • Push Force At 100 Psi
    112.5 lbf
  • Rod Size
    5/16-24 in
  • Rod Size / Thread
    5/16-24 Male UNF
  • Stroke
    10 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +7.25 to +145 psi
  • Operating Temperature Range
    +15 to +160 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Standards Met
    JIS Class 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)