Motion
SS107BU103

MORSE
SS107BU103

Speed Reducer Bushing - 107 Reducer Size, 1.1875 in Bore Dia., Material: Stainless Steel
MI ITEM #02482863
MFR #SS107BU103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SS107BU103

Speed Reducer Bushing - 107 Reducer Size, 1.1875 in Bore Dia., Material: Stainless Steel
MI ITEM #02482863
MFR #SS107BU103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS107BU103 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    107
  • Bushing Type
    Finished Bore
  • Bushing Bore Diameter
    1.1875 in
  • Outside Diameter
    1.4375 in
  • Overall Length
    2.0000 in
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    662288915195
  • CAD Drawing
  • Bore Diameter
    1.1875 in
  • Weight
    0.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text