Motion
3411L
Driver's Work Gloves - L or Size 9, Pigskin Grain Leather, Premium Grade, Color Beige, Brown
MI ITEM #02482924
MFR #3411L
List Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - L or Size 9, Pigskin Grain Leather, Premium Grade, Color Beige, Brown
MI ITEM #02482924
MFR #3411L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$11.36/each for your price

Overview

Mfr description
3411L PREM PIG GRAIN DRIVER W/KEYSTONE
  • Excellent abrasion resistance
  • Porous nature of hide becomes softer with use, provides the greatest breathability
  • Inherently retains natural softness after exposure to water
  • Shirred elastic back
  • Color-coded hem to identify size
  • Color: Beige pig leather

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    Premium Grade
  • Color
    Beige, Brown
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Unlined
  • Material
    Pigskin Leather
  • Weight
    3.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought