Motion
MTS25-150-A93L

SMC CORP OF AMERICA
MTS25-150-A93L

Compact Air Cylinder - Standard Type, 25 mm Bore, 150 mm Stroke, Basic Mounting Type
MI ITEM #02482941
MFR #MTS25-150-A93L
List Price$516.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS25-150-A93L

Compact Air Cylinder - Standard Type, 25 mm Bore, 150 mm Stroke, Basic Mounting Type
MI ITEM #02482941
MFR #MTS25-150-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$516.49/each for your price

Overview

Mfr description
MTS25-150-A93L CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M6x1 Female ISO
  • Cushion Type
    Air Cushion
  • Port Size
    M5x0.8
  • Proof Pressure
    +1 MPa
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Push Force At 100 Psi
    343 N
  • Pull Force At 100 Psi
    251 N
  • Operating Temperature Range
    -10 to +60 °C
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Special Applications
    Precision Applications
  • Overall Length
    280 mm
  • Overall Width
    32 mm
  • Overall Height
    40 mm
  • Manufacturer Catalog
  • Port Thread Standard
    ISO
  • Mounting Type
    Basic
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    MTS
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    M6x1
  • Rod Thread Standard
    ISO
  • Series
    MTS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text