Motion
LGEV2/180

SKF
LGEV2/180

Grease - Mineral Composition, 2 NLGI Grade, 180 kg Size, Drum Container, Black Color, Not Food Grade, Water Resistant, 15 to 250 °F
MI ITEM #02482970
MFR #LGEV2/180
Price$7,934.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGEV2/180

Grease - Mineral Composition, 2 NLGI Grade, 180 kg Size, Drum Container, Black Color, Not Food Grade, Water Resistant, 15 to 250 °F
MI ITEM #02482970
MFR #LGEV2/180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,934.48/each

Specifications

Dimensions

  • Container Size
    180 kg
  • Net Weight
    397 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    438.72 lbs

Details

  • Application
    • Trunnion bearings on rotating drums • Support and thrust rollers on rotary kilns and dryers • Bucket wheel excavators • Slewing ring bearings • High pressure roller mills • Crushers
  • Base Type
    Mineral
  • Color
    Black
  • Composition
    Mineral
  • Container Type
    Drum
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium Calcium
  • Lubricant Type
    LGEV 2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577103307
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    14 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGEV 2
  • Temperature Range
    15 to 250 °F
  • UPC_NO
    7316577103307
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Overview

Mfr description
LGEV2/180 LUBRICANT
  • Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur
  • Extremely mechanically stable providing good water resistance and corrosion protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought