Motion
100P-6SD
Screwdriver Set - Tip Style: Slotted, Comfort Grip, Thumb Stop Handle, Corrosion-Resistant, 6 Piece Set
Mi Item #02483052
MFR #100P-6SD
Price$99.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Slotted, Comfort Grip, Thumb Stop Handle, Corrosion-Resistant, 6 Piece Set
Mi Item #02483052
MFR #100P-6SD

Mfr description
100P-6SD 6 PCS SLOTTED SET
  • Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
  • Chrome blades prevent corrosion and can be easily cleaned
  • Blades are made from special alloy steel for extra strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.38/each

Specifications

Dimensions

  • Blade Length
    10 in, 12 in, 3 in, 4 in, 6 in, 8 in
  • Overall Length
    10-11/16 in, 12-11/16 in, 14-3/4 in, 17-13/16 in, 6-1/8 in, 7-7/8 in
  • Tip Sizes
    1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Weight
    4.19 lbs

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip, Thumb Stop
  • Includes
    Snap Pouch 50007
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    6
  • Tip Style
    Slotted
  • UPC_NO
    662459928955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)