Motion
100P-5MD
Screwdriver Set - Tip Style: Phillips, Slotted, Comfort Grip, Thumb Stop Handle, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
MI ITEM #02483055
MFR #100P-5MD
Price$70.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Comfort Grip, Thumb Stop Handle, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
MI ITEM #02483055
MFR #100P-5MD

Mfr description
100P-5MD 5 PCS MIXED SET
  • Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
  • Chrome blades prevent corrosion and can be easily cleaned
  • Blades are made from special alloy steel for extra strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.13/each

Specifications

Dimensions

  • Blade Length
    3 in, 4 in, 6 in
  • Overall Length
    10-11/16 in, 6-1/4 in, 6-1/8 in, 7-15/16 in, 7-7/8 in
  • Tip Sizes
    #1, #2, 1/4 in, 3/16 in, 5/16 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip, Thumb Stop
  • Includes
    Snap Pouch 50003
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    5
  • Tip Style
    Phillips, Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)